INA RSHE20-XL-N PLUMMER BLOCK HOUSING UNIT

Plummer block housing unit

See technical information

References

INA:RSHE20-XL-N
Rubix:238A3912
Manufacturer :0096450980000
EAN:4012802836097
brand logo

Technical specifications

Inner diameter20 mm
Fixation centre-to-centre distance50.8 mm
Shaft Height33.3 mm
See all Specifications

Product details : INA RSHE20-XL-N PLUMMER BLOCK HOUSING UNIT


Plummer block housing units RSHE, cast iron housing, radial insert ball bearing with eccentric locking collar, R seals

Strengths

PSHE is supplied with the bearing GRAE-NPPB and RSHE with the GE-KRRB.

Technical specifications


Attributes
Inner diameter20 mm
Fixation centre-to-centre distance50.8 mm
Shaft Height33.3 mm
Materialcast iron
Total bearing width32 mm
Outer diameter33 mm
Height64 mm
Length65 mm
Seriesrshe..-xl-n
Number of holes2
Basic static load, radial - C0r6600 N
Basic dynamic load, radial - Cr13600 N
Width19 mm
£ 32.67 excl. VAT
/ Each
£ 39.20 incl. VAT
  • Delivery usually within ( 7 ) days