INA RASEY30-XL-N HOUSED BEARING UNIT 945131120000
Plummer block housing unit
See technical informationReferences
INA:RASEY30-XL-N
Rubix:229A1931
Manufacturer :0945131120000
EAN:4054372269455


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 118 mm |
| Shaft Height | 42.9 mm |
Product details : INA RASEY30-XL-N HOUSED BEARING UNIT 945131120000
Plummer block housing units RASEY, cast iron housing, radial insert ball bearing with grub screws in inner ring, R seals
Strengths
PASE comes with bearing GRAE-NPPB, PASEY with GAY-NPPB, RASE with GE-KRRB, RASE with GYE-KRRB and TASE with GE-KTTB.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 118 mm |
| Shaft Height | 42.9 mm |
| Material | grey cast iron |
| Total bearing width | 40 mm |
| Outer diameter | 158 mm |
| Clamping | 38.1 mm |
| Mounting typ | 2-bolt base |
| Height | 82 mm |
| Length | 158 mm |
| Sealing | contact seals (r-seals on both sides) |
| Lubrication | relubricatable (greaseable); lubrication thread m6 |
| Series | rasey..-xl-n |
| Weight | 1.13 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Width | 82 mm |
Show UNSPSC/ECL@SS
£ 29.23 excl. VAT
/ Each
£ 35.08 incl. VAT
- In stock: Next day delivery