References
NTN:UCP210-114D1
Rubix:206A0692
EAN:4547359503272



Product details : NTN UCP210-114D1 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 47.625 mm |
|---|---|
| Outer diameter | 90 mm |
| Sealing | 2 joints |
| Width | 51.6 mm |
Show UNSPSC/ECL@SS
£ 48.43 excl. VAT
/ Each
£ 58.12 incl. VAT
- Usually arrives within 14 working days
