SNR - Bearing Unit - GNP.20
Inner diameter | 35 mm |
---|---|
Fixation centre-to-centre distance | 127 mm |
Shaft Height | 47.6 mm |
Inner diameter | 35 mm |
---|---|
Fixation centre-to-centre distance | 127 mm |
Shaft Height | 47.6 mm |
Height | 47.6 mm |
Length | 167 mm |
Series | MUCPPL200 |
Weight | 0.76 kg |
Number of holes | 2 |
Basic static load, radial - C0r | 12300 N |
Basic dynamic load, radial - Cr | 22000 N |
Outer diameter | 72 mm |
Width | 42.9 mm |
Usually arrives within 14 working days