References
SNR:SUCP204N
Rubix:205A8741
EAN:3413529515011




Product details : SNR SUCP204N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 51.17 excl. VAT
/ Each
£ 61.40 incl. VAT
- Delivery usually within ( 3 ) days
