References
SNR:EXPE205-15
Rubix:205A3372
EAN:3413520610920




Product details : SNR EXPE205-15 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 23.813 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 44.3 mm |
Show UNSPSC/ECL@SS
£ 17.14 excl. VAT
/ Each
£ 20.57 incl. VAT
- Usually arrives within 14 working days
