References
SNR:EXPE212L3
Rubix:205A3402
EAN:3413520599416




Product details : SNR EXPE212L3 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 77.7 mm |
Show UNSPSC/ECL@SS
£ 73.73 excl. VAT
/ Each
£ 88.48 incl. VAT
- Usually arrives within 14 working days
