INA RASEY75-XL PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationSee documentsReferences
INA:RASEY75-XL
Rubix:103A7879
Manufacturer :0009481520000
EAN:4064327886309


Technical specifications
| Inner diameter | 75 mm |
|---|---|
| Fixation centre-to-centre distance | 210 mm |
| Shaft Height | 82.5 mm |
Documents
Product details : INA RASEY75-XL PLUMMER BLOCK HOUSING UNIT
Plummer block housing units RASEY, cast iron housing, radial insert ball bearing with grub screws in inner ring, R seals
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Fixation centre-to-centre distance | 210 mm |
| Shaft Height | 82.5 mm |
| Material | cast iron |
| Total bearing width | 66 mm |
| Outer diameter | 265 mm |
| Diameter of fixation holes | 22 mm |
| Height | 164 mm |
| Length | 265 mm |
| Series | rasey..-xl |
| Number of holes | 2 |
| Basic static load, radial - C0r | 44500 N |
| Basic dynamic load, radial - Cr | 66000 N |
| Width | 66 mm |
Show UNSPSC/ECL@SS
£ 213.95 excl. VAT
/ Each
£ 256.74 incl. VAT
- Usually arrives within 14 working days