References
INA:PSHE45-XL
Rubix:101A8464
Manufacturer :0008310500000
EAN:4012802792102


Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Fixation centre-to-centre distance | 95.3 mm |
| Shaft Height | 54 mm |
Product details : INA PSHE45-XL PLUMMER BLOCK HOUSING UNIT
Plummer block housing units PSHE, cast iron housing, radial insert ball bearing with eccentric locking collar, P seals
Strengths
PSHE is supplied with bearing GRAE-NPPB and RSHE with GE-KRRB.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Fixation centre-to-centre distance | 95.3 mm |
| Shaft Height | 54 mm |
| Material | cast iron |
| Total bearing width | 48 mm |
| Outer diameter | 63 mm |
| Height | 107 mm |
| Length | 120 mm |
| Series | pshe..-xl |
| Number of holes | 2 |
| Basic static load, radial - C0r | 20400 N |
| Basic dynamic load, radial - Cr | 34500 N |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 71.19 excl. VAT
/ Each
£ 85.43 incl. VAT
- Delivery usually within ( 7 ) days