Pillow Block Unit
Inner diameter | 65 mm |
---|---|
Fixation centre-to-centre distance | 205 mm |
Logistic Weight | 5900 g |
---|---|
Inner diameter | 65 mm |
Fixation centre-to-centre distance | 205 mm |
Material | Cast Iron |
Centre-centre of shaft | 69.9 mm |
Height | 144.3 mm |
Length | 250 mm |
Total bearing width | 65.1 mm |
Series | NP |
Weight | 5.9 kg |
Diameter of fixation holes | 16 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 40000 N |
Basic dynamic load, radial - Cr | 57500 N |
Width | 70 mm |
Usually arrives within 14 working days