References
SNR:USP205-16
Rubix:206A3006
EAN:3413520678357




Product details : SNR USP205-16 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 25.4 mm |
|---|---|
| Outer diameter | 52 mm |
| Sealing | 2 joints |
| Weight | 760 kg |
| Width | 27 mm |
Show UNSPSC/ECL@SS
£ 12.60 excl. VAT
/ Each
£ 15.12 incl. VAT
- Usually arrives within 14 working days
