RHP HOUSED BEARING UNIT MP3-1/4:RHP
Self-Lube Pillow Block Unit
See technical informationSee documentsReferences
RHP:MP3.1/4
Rubix:183A0292
Manufacturer :MP3.1/4 R
EAN:00747023010899


Technical specifications
| Fixation centre-to-centre distance | 317.5 mm |
|---|---|
| Material | cast iron |
| Total bearing width | 85.7 mm |
Documents
Product details : RHP HOUSED BEARING UNIT MP3-1/4:RHP
Heavy series, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 18200 g |
|---|---|
| Fixation centre-to-centre distance | 317.5 mm |
| Material | cast iron |
| Total bearing width | 85.7 mm |
| Diameter of fixation holes | 24 mm |
| Height | 203.2 mm |
| Length | 381 mm |
| Series | mp |
| Weight | 18.2 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 64000 N |
| Basic dynamic load, radial - Cr | 83000 N |
| Width | 101.6 mm |
Show UNSPSC/ECL@SS
£ 305.00 excl. VAT
/ Each
£ 366.00 incl. VAT
- Usually arrives within 14 working days