References
RHP:NP1.3/8
Rubix:158A6878
Manufacturer :NP1.3/8 R
EAN:00747023018116


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 136.5 mm |
| Material | cast iron |
Documents
Product details : RHP HOUSED BEARING UNIT NP1.3/8
The general housing types are pillow blocks, flange units, take-up units, cartridge units and hanger units. Choice is very much determined by the requirements of the application, although the aesthetic appearance of the machine design is often an important consideration. Self-Lube® units have been designed to meet the needs of both criteria.
Strengths
•Super finished raceways for quiet and efficient running
Spherical seating to allow for initial misalignment on mounting
Re-Lubrication facility as standard
Molded-Oil options do not require re-lubrication
Spherical seating to allow for initial misalignment on mounting
Re-Lubrication facility as standard
Molded-Oil options do not require re-lubrication
Applications
Engineering Bearing Applications
Technical specifications
Attributes
| Logistic Weight | 1700 g |
|---|---|
| Inner diameter | 35 mm |
| Fixation centre-to-centre distance | 136.5 mm |
| Material | cast iron |
| Total bearing width | 44.5 mm |
| Height | 93 mm |
| Length | 166 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Width | 44.5 mm |
Show UNSPSC/ECL@SS
£ 44.19 excl. VAT
/ Each
£ 53.03 incl. VAT
- In stock: Next day delivery