FAG UKP206-J7 PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationSee documentsReferences
Superseded Ref:-T-UKP206
FAG:UKP206-J7
Rubix:274A8663
Manufacturer :0812151000000
EAN:4047643251211


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 121 mm |
| Shaft Height | 42.9 mm |
Documents
Product details : FAG UKP206-J7 PLUMMER BLOCK HOUSING UNIT
Plummer block housing units UKP, cast iron housing, with long base, radial insert ball bearing with adapter sleeve, RSR seals
Technical specifications
Attributes
| Logistic Weight | 1350 g |
|---|---|
| Inner diameter | 25 mm |
| Fixation centre-to-centre distance | 121 mm |
| Shaft Height | 42.9 mm |
| Material | cast iron |
| Total bearing width | 19 mm |
| Outer diameter | 83 mm |
| Clamping | 38 mm |
| Diameter of fixation holes | 45 mm |
| Mounting typ | plummer block (long base), two‑bolt mounting |
| Height | 83 mm |
| Length | 165 mm |
| Sealing | rsr (double‑sided lip seal) |
| Lubrication | pre‑greased; relubricatable (lubrication nipple, connection thread m6) |
| Series | ukp |
| Weight | 1.36 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 20700 N |
| Width | 48 mm |
Show UNSPSC/ECL@SS
£ 26.70 excl. VAT
/ Each
£ 32.04 incl. VAT
- Delivery usually within ( 7 ) days