References
INA:RSHE30-TV-VA-FD
Rubix:274A8341
Manufacturer :0970784920000
EAN:4064327628763




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 76.2 mm |
| Shaft Height | 42.9 mm |
Product details : INA RSHE30-TV-VA-FD PLUMMER BLOCK HOUSING UNIT
Plummer block housing units, FD design
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 76.2 mm |
| Shaft Height | 42.9 mm |
| Material | white plastic housing (fd food‑industry design) |
| Total bearing width | 42.5 mm |
| Outer diameter | 42.9 mm |
| Clamping | 35.7 mm |
| Diameter of fixation holes | 10 mm |
| Mounting typ | pillow block housing, short base, with eccentric locking collar (fd design) |
| Height | 84 mm |
| Length | 101 mm |
| Sealing | nbr lip seals on both sides |
| Lubrication | lubrication nipple supplied; food‑compatible grease; lubrication hole on locating side (fa107) |
| Series | rshe..-tv-va-fd |
| Weight | 0.52 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11310 N |
| Basic dynamic load, radial - Cr | 19460 N |
| Width | 35.7 mm |
Show UNSPSC/ECL@SS
£ 104.78 excl. VAT
/ Each
£ 125.74 incl. VAT
- Delivery usually within ( 7 ) days