References
SNR:SUCPA204CO
Rubix:205A8843
EAN:3413529549481



Product details : SNR SUCPA204CO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Sealing | 2 joints |
| Weight | 708 kg |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 73.37 excl. VAT
/ Each
£ 88.04 incl. VAT
- Usually arrives within 14 working days
