References
SNR:P210
Rubix:205A7100
Manufacturer :P210
EAN:3413529568697


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 159 mm |
| Shaft Height | 57.2 mm |
Documents
Product details : SNR P210 HOUSING
Grey cast iron body
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 159 mm |
| Shaft Height | 57.2 mm |
| Material | cast iron |
| Height | 114 mm |
| Length | 206 mm |
| Number of holes | 2 |
| Outer diameter | 67.2 mm |
| Width | 60 mm |
Show UNSPSC/ECL@SS
£ 13.14 excl. VAT
/ Each
£ 15.77 incl. VAT
- Delivery usually within ( 3 ) days