Plummer block housing
Inner diameter | 411 mm |
---|---|
Shaft Height | 210 mm |
Logistic Weight | 132200 g |
---|---|
Inner diameter | 411 mm |
Shaft Height | 210 mm |
Material | Spheroidal Graphite Cast Iron |
Fixation centre-to-centre distance | 510 mm |
Height | 411 mm |
Length | 610 mm |
Series | SNS..-H |
Number of holes | 2 |
Outer diameter | 340 mm |
Width | 280 mm |
Usually arrives within 14 working days