References
SKF:SNL 530 K7
Rubix:132A7930
Manufacturer :116961
EAN:7316571414553


Technical specifications
| Fixation centre-to-centre distance | 450 mm |
|---|---|
| Shaft Height | 160 mm |
Documents
Product details : SKF SKFBEARINGHOUSING SNL 530 K7
An SKF Bearing housing, together with appropriate SKF bearings constitute economic, interchangeable bearing units that meet the demand for designs that are easy to maintain.
As a leading supplier of rolling bearings, SKF also produces bearing housings in a wide range of designs and sizes that are based on experience collected in all industrial areas. Among others, SKF bearing housings have the following advantages
• large assortment of design and sizes
• high quality of bearing housings design and manufacturing
• worldwide availability
Strengths
- Easy to install
- Cost-effective bearing arrangement
- Reduce maintenance
- Minimize lubricant leakage
- Cost-effective bearing arrangement
- Reduce maintenance
- Minimize lubricant leakage
Technical specifications
Attributes
| Logistic Weight | 51940 g |
|---|---|
| Fixation centre-to-centre distance | 450 mm |
| Shaft Height | 160 mm |
| Material | cast iron (housing) |
| Number of holes | 2 |
| Outer diameter | 270 mm |
Show UNSPSC/ECL@SS
£ 1,210.02 excl. VAT
/ Each
£ 1,452.02 incl. VAT
- Usually arrives within 14 working days