References
FAG:SES622-322-L
Rubix:263A1938
Manufacturer :0967778690000
EAN:4064328462618


Technical specifications
| Inner diameter | 298 mm |
|---|---|
| Fixation centre-to-centre distance | 390 mm |
| Shaft Height | 150 mm |
Product details : FAG SES622-322-L HOUSING
Split plummer block housing for various bearing designs. The SNV series will be replaced by the new SES series in 2022.
Technical specifications
Attributes
| Inner diameter | 298 mm |
|---|---|
| Fixation centre-to-centre distance | 390 mm |
| Shaft Height | 150 mm |
| Material | flake graphite cast iron (en-gjl-300) |
| Type | split plummer block housing |
| Mounting typ | from above and below |
| Height | 298 mm |
| Length | 450 mm |
| Bearing Compatibility | spherical roller bearings (e.g. 2322, 6322) |
| Number of holes | 2 |
| Bore Shape | cylindrical bore |
| Outer diameter | 240 mm |
| Width | 185 mm |
| Housing shape | split plummer block housing |
Show UNSPSC/ECL@SS
£ 431.18 excl. VAT
/ Each
£ 517.42 incl. VAT
- Delivery usually within ( 7 ) days