Plummer block housing
Inner diameter | 75 mm |
---|---|
Shaft Height | 80 mm |
Logistics dimensions (L x W x H) | 120x280x161 mm |
---|---|
Logistic Weight | 7040 g |
Inner diameter | 75 mm |
Shaft Height | 80 mm |
Material | Steel |
Fixation centre-to-centre distance | 230 mm |
Height | 161 mm |
Length | 280 mm |
Series | SNV |
Number of holes | 2 |
Outer diameter | 130 mm |
Width | 120 mm |
Usually arrives within 14 working days