TIMKEN SNT 208-307 TWO-BOLT PLUMMER BLOCK HOUSING BEARING
Bearing Housing
See technical informationSee documentsReferences
Timken:SNT 208-307
Rubix:104A3613
EAN:0087796315990





Technical specifications
| Inner diameter | 85 mm |
|---|---|
| Fixation centre-to-centre distance | 170 mm |
| Shaft Height | 60 mm |
Documents
Product details : TIMKEN SNT 208-307 TWO-BOLT PLUMMER BLOCK HOUSING BEARING
Unit housed in lead block with cylindrical bore
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Fixation centre-to-centre distance | 170 mm |
| Shaft Height | 60 mm |
| Material | cast iron |
| Height | 108 mm |
| Length | 205 mm |
| Number of holes | 2 |
| Outer diameter | 85 mm |
| Width | 60 mm |
Show UNSPSC/ECL@SS
£ 57.27 excl. VAT
/ Each
£ 68.72 incl. VAT
- Delivery usually within ( 7 ) days