References
SKF:SNL 528
Rubix:104A2521
Manufacturer :93362
EAN:7316570839074


Technical specifications
| Inner diameter | 140 mm |
|---|---|
| Fixation centre-to-centre distance | 420 mm |
| Shaft Height | 150 mm |
Product details : SKF HRA+ PLUMMER BLOCK SNL 528
An SKF Bearing housing, together with appropriate SKF bearings constitute economic, interchangeable bearing units that meet the demand for designs that are easy to maintain.
As a leading supplier of rolling bearings, SKF also produces bearing housings in a wide range of designs and sizes that are based on experience collected in all industrial areas. Among others, SKF bearing housings have the following advantages
• large assortment of design and sizes
• high quality of bearing housings design and manufacturing
• worldwide availability
Strengths
- Easy to install
- Cost-effective bearing arrangement
- Reduce maintenance
- Minimize lubricant leakage
- Cost-effective bearing arrangement
- Reduce maintenance
- Minimize lubricant leakage
Technical specifications
Attributes
| Logistic Weight | 40400 g |
|---|---|
| Inner diameter | 140 mm |
| Fixation centre-to-centre distance | 420 mm |
| Shaft Height | 150 mm |
| Material | grey cast iron |
| Height | 302 mm |
| Length | 500 mm |
| Outer diameter | 250 mm |
| Width | 205 mm |
Show UNSPSC/ECL@SS
£ 715.65 excl. VAT
/ Each
£ 858.78 incl. VAT
- In stock: Next day delivery