References
SNR:SNC206-305
Rubix:205A8400
EAN:3413520647766




Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 150 mm |
| Shaft Height | 50 mm |
Product details : SNR SNC206-305 PLUMMER BLOCK
split plummer block housing for bearings with cylindrical bore, made of cast iron, for grease lubrication
Plummer block housing made of cast iron SNR
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190x85x95 mm |
|---|---|
| Logistic Weight | 2292 g |
| Inner diameter | 25 mm |
| Fixation centre-to-centre distance | 150 mm |
| Shaft Height | 50 mm |
| Number of holes | 2 |
| Outer diameter | 62 mm |
| Width | 74 mm |
Show UNSPSC/ECL@SS
£ 38.22 excl. VAT
/ Each
£ 45.86 incl. VAT
- Delivery usually within ( 3 ) days