References
SKF:FSNL 530
Rubix:420A0889
Manufacturer :131439
EAN:7316571562056


Technical specifications
| Fixation centre-to-centre distance | 450 mm |
|---|---|
| Shaft Height | 160 mm |
Product details : SKF FSNL 530 SPLIT PLUMMER BLOCK HOUSING
Bearing housing and housing accessories Housing
Technical specifications
Attributes
| Logistic Weight | 50000 g |
|---|---|
| Fixation centre-to-centre distance | 450 mm |
| Shaft Height | 160 mm |
| Material | cast iron |
| Height | 323 mm |
| Length | 530 mm |
| Number of holes | 4 |
| Width | 220 mm |
Show UNSPSC/ECL@SS
£ 1,195.26 excl. VAT
/ Each
£ 1,434.31 incl. VAT
- Usually arrives within 14 working days