Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Plummer block housing
FAG SNS3044-H-D PLUMMER BLOCK HSG 806096510000
FAG SNS3044-H-D PLUMMER BLOCK HSG 806096510000
Plummer block housing
References
fag:
SNS3044-H-D
rubix:
229A2049
manufacturer :
0806096510000
ean:
4047643275897
Technical specifications
Inner diameter
411
mm
Shaft Height
210
mm
See all Specifications
Product details
Technical specifications
Product details : FAG SNS3044-H-D PLUMMER BLOCK HSG 806096510000
Split Plummer block housing for various bearing designs. The SNV series will be replaced by the new SES series in 2022.
Plummer block housing, split, for spherical roller bearings, metric and inch size shaft diameters, for grease lubrication
Technical specifications
Attributes
Logistic Weight
128900
g
Inner diameter
411
mm
Shaft Height
210
mm
Height
411
mm
Length
610
mm
Series
SNS..-H
Outer diameter
280
mm
Width
280
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,405.35
excl. VAT
/
Each
£
2,886.42
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
SNR PP203 HOUSING
SNR PE212 HOUSING
SNR ZLG313AC PLUMMER BLOCK
NTN SN511L5Z2 PLUMMER BLOCK
SNR ESPP205 BEARING UNIT
SNR UCPAE212 BEARING UNIT
TIMKEN SNT 511-609 TWO-BOLT PLUMMER BLOCK HOUSING BEARING
SNR USPE205 BEARING UNIT
SKF HRB+ PLUMMER BLOCK SNL 519-616
NSK SNU509+J PLUMMER BLOCK
SNR UCP205CC BEARING UNIT
FAG SES506-605-L PLUMMER BLOCK HOUSING
SNR ZLG313YY PLUMMER BLOCK
SKF PLUMMER BLOCK SNLN3032
SNR UKPAE210H BEARING UNIT