NSK PLUMMER BLOCK SNN516-613+J

Plummer Block

See technical information

References

NSK:SNN516-613+J
Rubix:104A3812
EAN:00029176800788
brand logo

Technical specifications

Inner diameter70 mm
Fixation centre-to-centre distance260 mm
Shaft Height95 mm
See all Specifications

Product details : NSK PLUMMER BLOCK SNN516-613+J


Plummer blocks are highly rigid and easy to handle. They contain tough roller bearings, which have high load capacity, low temperature rise and high strength cages.

Technical specifications


Attributes
Inner diameter70 mm
Fixation centre-to-centre distance260 mm
Shaft Height95 mm
Length315 mm
Width130 mm
£ 126.77 excl. VAT
/ Each
£ 152.12 incl. VAT
  • Usually arrives within 14 working days