References
SNR:SNC226-526
Rubix:205A8413
EAN:3413520648107




Technical specifications
| Inner diameter | 145 mm |
|---|---|
| Fixation centre-to-centre distance | 380 mm |
| Shaft Height | 150 mm |
Documents
Product details : SNR SNC226-526 PLUMMER BLOCK
split pedestal bearing housing for bearings with cylindrical bore, made of grey cast iron, for grease lubrication
Pedestal bearing housing made of grey cast iron SNR
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 540x255x430 mm |
|---|---|
| Logistic Weight | 42600 g |
| Inner diameter | 145 mm |
| Fixation centre-to-centre distance | 380 mm |
| Shaft Height | 150 mm |
| Material | cast iron |
| Height | 290 mm |
| Length | 445 mm |
| Number of holes | 2 |
| Outer diameter | 230 mm |
| Width | 130 mm |
Show UNSPSC/ECL@SS
£ 343.39 excl. VAT
/ Each
£ 412.07 incl. VAT
- Delivery usually within ( 3 ) days