SNR Plummer block housing
Inner diameter | 35 mm |
---|---|
Shaft Height | 60 mm |
Logistics dimensions (L x W x H) | 210x100x120 mm |
---|---|
Logistic Weight | 3510 g |
Inner diameter | 35 mm |
Shaft Height | 60 mm |
Fixation centre-to-centre distance | 170 mm |
Series | SNC500-600 |
Number of holes | 2 |
Outer diameter | 80 mm |
Width | 60 mm |
Usually arrives within 14 working days