References
Superseded Ref:SD3144-H-TS-AF-L
FAG:SNS3144-H-D
Rubix:229A4571
Manufacturer :0806130710000
EAN:4047643276313


Technical specifications
| Inner diameter | 434 mm |
|---|---|
| Fixation centre-to-centre distance | 540 mm |
| Shaft Height | 220 mm |
Product details : FAG SNS3144-H-D PLUMMER BLOCK HSG 0806130710000
Split Plummer block housing for various bearing designs. The SNV series will be replaced by the new SES series in 2022.
Plummer block housing, split, for spherical roller bearings, metric and inch size shaft diameters, for grease lubrication
Technical specifications
Attributes
| Logistic Weight | 145800 g |
|---|---|
| Inner diameter | 434 mm |
| Fixation centre-to-centre distance | 540 mm |
| Shaft Height | 220 mm |
| Material | spheroidal graphite cast iron |
| Type | split plummer block housing |
| Mounting typ | mounting from above and below (foot‑screw mounting) |
| Height | 434 mm |
| Length | 640 mm |
| Sealing | labyrinth seals or taconite seals (optional bolt‑on seals) |
| Bearing Compatibility | spherical roller bearings (e.g. 23144..-k, used with h3144x adapter sleeve) |
| Number of holes | 12 |
| Bore Shape | tapered bore (conical k‑type; can be used with adapter sleeve h3144x) |
| Outer diameter | 290 mm |
| Width | 290 mm |
| Housing shape | split (two‑piece) plummer block housing |
Show UNSPSC/ECL@SS
£ 2,169.74 excl. VAT
/ Each
£ 2,603.69 incl. VAT
- Delivery usually within ( 7 ) days