Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Plummer block housing
SNR TVN6208 PLUMMER BLOCK
SNR TVN6208 PLUMMER BLOCK
Bearing Housing
References
snr:
TVN6208
rubix:
394A8521
ean:
3413520697839
Technical specifications
Inner diameter
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SNR TVN6208 PLUMMER BLOCK
Applications
Ventilator Industry;Conveyor Systems;Escalators;Textile Machines;Mining
Technical specifications
Attributes
Logistic Weight
3700
g
Inner diameter
40
mm
Material
cast iron
Fixation centre-to-centre distance
210
mm
Length
255
mm
Series
tvn6200
Number of holes
2
Outer diameter
45
mm
Width
56
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.38
excl. VAT
/
Each
£
84.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FAG PLUMMER BLOCK HSG SNV090-F-L
SKF PLUMMER BLOCK SONL 226-526
SNR ESPAE212 BEARING UNIT
SNR ZLG318AC PLUMMER BLOCK
SNR P311 HOUSING
SNR UCP215 BEARING UNIT
FAG SES512-610-L PLUMMER BLOCK HOUSING
SKF SAF22520 PILLOW BLOCK HOUSING WITH INCLUDED BEARING
SKF PLUMMER BLOCK HSG SNL 217
SKF FSNL 519-616 HOUSING BLOCK
SNR UCPAE206 BEARING UNIT
SKF PLUMMER BLOCK SNL 518-615 K7
FAG PLUMMER BLOCK HSG SNV170-F-L
MECALINE 858397 CAST IRON ROLLER BEARING KITS INNER DIA MM 55 SNG 512
SKF BEARING HOUSING SONL 224-524