SKF PLUMMER BLOCK SNL 517 K7

Bearing Housing

See technical information

References

SKF:SNL 517 K7
Rubix:104A2243
Manufacturer :106810
EAN:7316571291406
brand logo

Technical specifications

Inner diameter85 mm
Fixation centre-to-centre distance260 mm
Shaft Height95 mm
See all Specifications

Product details : SKF PLUMMER BLOCK SNL 517 K7


An SKF Bearing housing, together with appropriate SKF bearings constitute economic, interchangeable bearing units that meet the demand for designs that are easy to maintain. As a leading supplier of rolling bearings, SKF also produces bearing housings in a wide range of designs and sizes that are based on experience collected in all industrial areas. Among others, SKF bearing housings have the following advantages • large assortment of design and sizes • high quality of bearing housings design and manufacturing • worldwide availability

Strengths

- Easy to install
- Cost-effective bearing arrangement
- Reduce maintenance
- Minimize lubricant leakage

Technical specifications


Attributes
Logistic Weight10050 g
Inner diameter85 mm
Fixation centre-to-centre distance260 mm
Shaft Height95 mm
Materialgrey cast iron
Typesplit plummer (pillow) block housing
Mounting typtwo-bolt base
Height183 mm
Length320 mm
Sealingwithout seals
Bearing Compatibility1217 k, 2217 k, 22217 k, c2217 k
Number of holes2
Bore Shapefor bearings on an adapter sleeve
Outer diameter150 mm
Width125 mm
Housing shapetwo-piece (split)
£ 203.31 excl. VAT
/ Each
£ 243.97 incl. VAT
  • Usually arrives within 14 working days