References
SKF:SNLN 3032
Rubix:104A3020
Manufacturer :263338
EAN:7316572868515


Technical specifications
| Fixation centre-to-centre distance | 390 mm |
|---|---|
| Shaft Height | 150 mm |
Product details : SKF PLUMMER BLOCK SNLN3032
Split SNLN pillow block housing made of spheroidal graphite iron with four screw holes.
Technical specifications
Attributes
| Logistic Weight | 35450 g |
|---|---|
| Fixation centre-to-centre distance | 390 mm |
| Shaft Height | 150 mm |
| Material | cast iron |
| Height | 297 mm |
| Length | 460 mm |
| Number of holes | 2 |
| Width | 190 mm |
Show UNSPSC/ECL@SS
£ 652.31 excl. VAT
/ Each
£ 782.77 incl. VAT
- Delivery usually within ( 3 ) days