Plummer block housing
Inner diameter | 91 mm |
---|
Logistics dimensions (L x W x H) | 75x185x91 mm |
---|---|
Logistic Weight | 1965 g |
Inner diameter | 91 mm |
Material | Steel |
Fixation centre-to-centre distance | 150 mm |
Height | 91 mm |
Length | 185 mm |
Series | SNV |
Number of holes | 2 |
Outer diameter | 62 mm |
Width | 52 mm |
Usually arrives within 14 working days