Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Plummer block housing
FAG SNV320-F-L PLUMMER BLOCK HOUSING
FAG SNV320-F-L PLUMMER BLOCK HOUSING
Plummer block housing
References
fag:
SNV320-F-L
rubix:
274A8600
manufacturer :
0625481820000
ean:
4012802385724
Technical specifications
Inner diameter
386
mm
Shaft Height
190
mm
See all Specifications
Product details
Technical specifications
Product details : FAG SNV320-F-L PLUMMER BLOCK HOUSING
Split plummer block housing for various bearing designs. The SNV series will be replaced by the new SES series in 2022.
Technical specifications
Attributes
Logistic Weight
81952
g
Inner diameter
386
mm
Shaft Height
190
mm
Height
386
mm
Length
650
mm
Series
SNV..-F-L
Outer diameter
320
mm
Width
225
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,620.90
excl. VAT
/
Each
£
1,945.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR UKPE213H BEARING UNIT
SNR USPE208 BEARING UNIT
SNR ZLG317AA PLUMMER BLOCK
SNR ZLG313AA PLUMMER BLOCK
SKF SAF22520 PILLOW BLOCK HOUSING WITH INCLUDED BEARING
SKF SNL 3156 BEARING HOUSING
SKF PLUMMER BLOCK SNLN3032
SNR PE203 HOUSING
SKF BEARING HOUSING FSNL 524-620
SNR ZLG320AB PLUMMER BLOCK
SKF SNL 520-617 V BEARING HOUSING
SKF PLUMMER BLOCK SNL3140G
FAG PLUMMER BLOCK HSG SNV085-F-L
SKF FSNLD522-619 PILLOW BLOCK
SNR ZLG309AA PLUMMER BLOCK