References
SNR:ESPE206
Rubix:205A2600
EAN:3413529529858





Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 118 mm |
| Shaft Height | 42.9 mm |
Documents
Product details : SNR ESPE206 BEARING UNIT
Radial insert ball bearing with eccentric locking collar, single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 89x170x53 mm |
|---|---|
| Logistic Weight | 1174 g |
| Inner diameter | 30 mm |
| Fixation centre-to-centre distance | 118 mm |
| Shaft Height | 42.9 mm |
| Material | grey cast |
| Height | 82 mm |
| Length | 158 mm |
| Number of holes | 2 |
| Outer diameter | 62 mm |
| Width | 23.8 mm |
Show UNSPSC/ECL@SS
£ 17.58 excl. VAT
/ Each
£ 21.10 incl. VAT
- Delivery usually within ( 3 ) days