Bearing Housing
Inner diameter | 92.5 mm |
---|---|
Shaft Height | 95 mm |
Logistic Weight | 9760 g |
---|---|
Inner diameter | 92.5 mm |
Shaft Height | 95 mm |
Material | cast iron (housing) |
Fixation centre-to-centre distance | 260 mm |
Height | 177 mm |
Length | 315 mm |
Series | snl |
Number of holes | 4 |
Outer diameter | 140 mm |
Width | 120 mm |
Usually arrives within 14 working days