Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 859976 TRIPLE BRANCH 6 - G1/8
MECALINE 859976 TRIPLE BRANCH 6 - G1/8
3 port manifold TECHNOPOLYMER
References
mecaline:
859976
rubix:
216A2166
ean:
3660338149368
Technical specifications
Material
Body in H polymer
Connection 1
G1/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859976 TRIPLE BRANCH 6 - G1/8
Pressure: 15 bars.
Operating temperature: -20 to +80°C.
The dedicated Mecaline seal is guaranteed for 3 assemblies/disassemblies..
H polymer body
Technical specifications
Attributes
Material
Body in H polymer
Connection 1
G1/8
Connection 2
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.48
excl. VAT
/
Each
£
11.38
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Check our products from related categories
FESTO 130614 PUSH-IN T-CONNECTOR QST-10-6
FESTO 1691701 FITTING NPCK-C-D-G14-K8
FESTO 5664 QUICK CONNECTOR ACK-1/8-PK-3
FESTO 132078 PUSH-IN T-FITTING QSTL-G1/4-6-100
SMC KQ2L06-00A-X35 ONE-TOUCH FITTING
SMC KQ2V08-02A ONE-TOUCH FITTING
SMC 10-KGL08-02 FITTING
FESTO 153162 BULKHEAD PUSH-IN FITTING QSSF-1/8-4-B
SMC KQB2H08-01S METRIC SIZE BRASS ONE-TOUCH FITTING
NORGREN C02471228 PFITC 12MM-G1/4 90 SWIV ELBOW
FESTO 4486 T QUICK CONNECTOR TCK-1/8-PK-6
SMC KQ2E06-G02A BRASS FITTING G 1/4 THREAD 6 TUBE
FESTO 186123 PUSH-IN L-FITTING QSL-G3/8-10
FESTO 186280 PUSH-IN FITTING, ROTATABLE QSR-G1/4-8
FESTO 8030225 ELBOW FITTING