References
Festo:QSC-6
Rubix:116A5545
Manufacturer :153263
EAN:4052568033392

Documents
Product details : FESTO 153263 PUSH-IN CAP QSC-6
Push-in cap QSC-6 Size=Standard, Assembly Position=Any, Container size=10, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 6 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x40x10 mm |
|---|---|
| Logistic Weight | 3,3 g |
| Material | pbt |
| Connection 1 | 6 mm |
| Profile | qsc |
| Connection 2 | 13 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 11.00 excl. VAT
/ 10 pieces
£ 13.20 incl. VAT
- In stock: Next day delivery