INGERSOLL RAND LA413-EU STRAIGHT SCREWDRIVER
Pneumatic screwing machine Ingersoll Rand
See technical informationReferences
Ingersoll Rand:LA413-EU
Rubix:086049

Product details : INGERSOLL RAND LA413-EU STRAIGHT SCREWDRIVER
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 260x42x42 mm |
|---|---|
| Logistic Weight | 1180 g |
| Packaged dimensions (D x W x H) | 295x75x55 mm |
| Package weight | 1430 g |
| No-load speed | 1800 rpm |
| Weight | 1.18 kg |
| Air consumption | 113 l/min |
Show UNSPSC/ECL@SS
£ 378.95 excl. VAT
/ Each
£ 454.74 incl. VAT
- Usually arrives within 14 working days