SEALEY ROAD START POWER PACK RS125


RS125 ROADSTART 12/24V EMERGENCY JUMP STARTER 3000/1500 PEAK AMPS

References
sealey:RS125
rubix:80045172
manufacturer :RS125
brand logo
brand logo

Product details : SEALEY ROAD START POWER PACK RS125


• Cable and Clamp Length: 1m.
• Suitable for starting vehicles at 12V with 8-cylinder petrol engines up to 8L and 6-cylinder diesel engines up to 6L. 24V with 8-cylinder petrol engines up to 4L and 6-cylinder diesel engines up to 3L.
• Positive cable fitted with protection against reverse charging from the vehicle.
• Easy-to-read, colour-coded analogue gauge measures battery condition and charge indicator.
• Audible warning system for polarity protection.
• Composite case with battery clip storage lugs and carry handle.
• Test cycle button gives true battery indication.
• 230V Charger with automatic power cut-off prevents damage to battery whilst charging from the mains.
• Fitted with a power socket that will accept any 12V device with a vehicle accessory socket plug.
• Supplied with mains charger.
• Model No. RS125

Strengths

RoadStart® 12/24V Emergency Jump Starter 3000/1500 Peak Amps

Technical specifications


Attributes
No attributes to display for this product
£ 443.28 excl. VAT
/ Each
£ 531.94 incl. VAT
  • Usually arrives within 14 working days