Pneumatic screwing machine CP (Chicago Pneumatic)
Maximum torque | 5 N.m |
---|---|
No-load speed | 1800 rpm |
Weight | 0.6 kg |
Logistics dimensions (L x W x H) | 107x286x56 mm |
---|---|
Logistic Weight | 1087 g |
Packaged dimensions (D x W x H) | 107x286x56 mm |
Package weight | 1087 g |
Maximum torque | 5 N.m |
No-load speed | 1800 rpm |
Weight | 0.6 kg |
Air consumption | 27,8 l/min |
Usually arrives within 14 working days