Pneumatic screwing machine CP (Chicago Pneumatic)
Maximum torque | 9 N.m |
---|---|
No-load speed | 900 rpm |
Weight | 0.9 kg |
Logistics dimensions (L x W x H) | 177x245x50 mm |
---|---|
Logistic Weight | 1408 g |
Packaged dimensions (D x W x H) | 177x245x50 mm |
Package weight | 1408 g |
Maximum torque | 9 N.m |
No-load speed | 900 rpm |
Weight | 0.9 kg |
Air consumption | 283 l/min |
Usually arrives within 14 working days