Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX VSL100NYJHDP05-DL DIRECTIONAL LOCK SWIVEL CASTOR 100MM NYLON W
SPARTEX VSL100NYJHDP05-DL DIRECTIONAL LOCK SWIVEL CASTOR 100MM NYLON W
Caster for transport Spartex
References
spartex:
UK-VSL100NYJHDP05-DL
rubix:
230A4197
Technical specifications
Load capacity
300
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX VSL100NYJHDP05-DL DIRECTIONAL LOCK SWIVEL CASTOR 100MM NYLON W
PLATE FIXING DIRECTIONAL LOCK SWIVEL CASTOR 150MM NYLON WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
300
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
65.46
excl. VAT
/
Each
£
78.55
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V50Q100NPJP05 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL
SPARTEX 28109 HIGH TEMPERATURE STAINLESS CASTOR 125MM THERMOPLASTIC WH
SPARTEX V42Q125PNRB12 BRAKED SWIVEL CASTOR 125MM POLYURETHANE TYRED W
POLYURETHANE SWIVEL CASTOR 80MM 210KG
BLICKLE 80MM GUIDE ROLLER RK-HTH-80X40/47X14-40-Z
583351 LEX-PO 125KAD-FI CASTOR
SPARTEX V42Q200SRRB12 BRAKED SWIVEL CASTOR 200MM CUSHION RUBBER TYRED
SPARTEX V50A200ARJP05 SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX V42Q160PNRP05 BRAKED SWIVEL CASTOR 160MM POLYURETHANE TYRED WH
SPARTEX 28202 HIGH TEMPERATURE STAINLESS FIXED 80MM THERMOPLASTIC WHEE
NYLON SWIVEL CASTOR 125MM 300KG LOAD
SPARTEX V70V100TRJB12 SWIVEL CASTOR 100MM THERMOPLASTIC RUBBER TYRED W
SPARTEX V70V075TRJB12 SWIVEL CASTOR 75MM THERMOPLASTIC RUBBER TYRED WH
SPARTEX V51Q250ARJP05 FIXED CASTOR 250MM RUBBER TYRED WHEEL
SPARTEX V51Q160APJP05 FIXED CASTOR 160MM POLYURETHANE TYRED WHEEL