FACOM 467BR.JP10PB 10PCE RAPID RATCHET COMBINATION SPANNER SET 8-19MM


POCKET SET 10 KEYS 467BR

References
facom:467BR.JP10PB
rubix:228A9838
ean:3662424068416
brand logo
brand logo
Technical specifications
Number of elements10

Product details : FACOM 467BR.JP10PB 10PCE RAPID RATCHET COMBINATION SPANNER SET 8-19MM


Set of 10 rapid ratchet combination wrenches in portable case
467BR. 8 - 10 - 11 - 12 - 13 - 14 - 16 - 17 - 18 - 19 mm

Strengths

Ratchet effect for rapid tighteningMORE COMFORT- Variable cross-section handle doubles the surface area of the hand- Pain-free torque passageSTANDARD END USE for approach phases
REVERSIBLE CLICK EYE- 5° angle of recovery- Integrated reverser: avoids any risk of accidental reversal

Technical specifications


Attributes
Number of elements10
Show UNSPSC/ECL@SS
£ 267.08 excl. VAT
/ Each
£ 320.50 incl. VAT
  • Usually arrives within 14 working days