References
Facom:467BS.BOXPB
Rubix:209A6926
EAN:3662424082269




Product details : FACOM 467BS.BOXPB MULTI FUNCTION BOX
Details of the case:
- 6 combination wrenches with short pawl: 467BS: 8 - 10 - 11 - 12 - 13 - 14
- 10 sockets: ¼" R. 5.5 - 6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14
- 1 ¼" extension, length 55 mm
- 2 adapters for 10 mm wrench to ¼" socket and 10 mm wrench to ¼" hex bits: 467.ADAPT10MM
- 20 bits: ES 4.5 - 6.5 - 8/EP: 1 - 2 - 3/ED: 1 - 2 - 3/EXR 10 - 15 - 20 - 25 - 30 - 40/EH: 3 - 4 - 5 - 6 - 7 mm
Mbox foam case and module, size: small
- 6 combination wrenches with short pawl: 467BS: 8 - 10 - 11 - 12 - 13 - 14
- 10 sockets: ¼" R. 5.5 - 6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14
- 1 ¼" extension, length 55 mm
- 2 adapters for 10 mm wrench to ¼" socket and 10 mm wrench to ¼" hex bits: 467.ADAPT10MM
- 20 bits: ES 4.5 - 6.5 - 8/EP: 1 - 2 - 3/ED: 1 - 2 - 3/EXR 10 - 15 - 20 - 25 - 30 - 40/EH: 3 - 4 - 5 - 6 - 7 mm
Mbox foam case and module, size: small
Strengths
Work safely
Easy access
Easy access
Technical specifications
Attributes
| Number of elements | 39 |
|---|---|
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 269.60 excl. VAT
/ Each
£ 323.52 incl. VAT
- Delivery usually within ( 14 ) days
