EXPERT RATCHET WRENCH SET E111106 12 PIECE SET
Ratchet combination wrenches - mm
See technical informationReferences
Expert:E111106
Rubix:2014191
EAN:3258951111062

Product details : EXPERT RATCHET WRENCH SET E111106 12 PIECE SET
characteristics:
EAN: 3258951111062
Pack: 1
Contents: 8 - 9 - 10 - 11 - 12 - 13 - 14 - 16 - 17 - 19 mm.
Contents: Plastic rack
Qty: 12
Qty: 12
[g]: 1670
EAN: 3258951111062
Pack: 1
Contents: 8 - 9 - 10 - 11 - 12 - 13 - 14 - 16 - 17 - 19 mm.
Contents: Plastic rack
Qty: 12
Qty: 12
[g]: 1670
Technical specifications
Attributes
| Number of elements | 12 |
|---|---|
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 152.42 excl. VAT
/ Each
£ 182.90 incl. VAT
- In stock: Next day delivery