BAHCO 1320RM-16-17 RATCHET WRENCH DOUBLE FLAT


Ratcheting Ring Wrench

References
bahco:1320RM-16-17
rubix:121A5834
ean:7314153014542
brand logo
brand logo
Technical specifications
Number of elements1
See all Specifications

Product details : BAHCO 1320RM-16-17 RATCHET WRENCH DOUBLE FLAT


Strengths

•5° action angle
Switch for quick change of right and left direction
Larger and bi-directional size marking for easy identification
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel

Technical specifications


Attributes
Logistic Weight170 g
Number of elements1
Weight160 g
Finishingchromed
Show UNSPSC/ECL@SS
£ 45.11 excl. VAT
/ Each
£ 54.13 incl. VAT
  • Usually arrives within 14 working days