PFERD 41410212 POLOFLEX FINE GRINDING POINT 10 X 3 MM P120
Poli-pins Pf Ku 10 3 Aw 120 Lr
See technical informationReferences
Pferd Tools:PF KU 10/3 AW 120 LR
Rubix:228A8716
Manufacturer :41410212
EAN:4007220146248



Product details : PFERD 41410212 POLOFLEX FINE GRINDING POINT 10 X 3 MM P120
Fine grinding points in ball shape for fine grinding inner radii, contours and transitions.
•Priced per piece, order quantity 10 pieces
•Priced per piece, order quantity 10 pieces
Poli-pins Pf Ku 10 3 Aw 120 Lr
Technical specifications
Attributes
| Material | aluminium oxide |
|---|---|
| Grain | 120 |
| Wheel diameter | 10 mm |
| Rod diameter | 3 mm |
| Max speed | 57200 rpm |
Show UNSPSC/ECL@SS
£ 4.68 excl. VAT
/ Each
£ 5.62 incl. VAT
- Usually arrives within 14 working days
