PFERD 42302133 POLICAP ABRASIVE CAP PC WRC 13 X 17MM A 280
POLICAP abrasive caps PC 1317 C A 280
See technical informationReferences
Pferd Tools:PC WRC 1317 A 280
Rubix:228A7774
Manufacturer :42302133
EAN:4007220151044

Product details : PFERD 42302133 POLICAP ABRASIVE CAP PC WRC 13 X 17MM A 280
POLICAP abrasive caps in cylindrical shape with radius end WRC (previously shape C).
•Priced per piece, order quantity 50 pieces
•Priced per piece, order quantity 50 pieces
POLICAP abrasive caps PC 1317 C A 280
Technical specifications
Attributes
| Reaming diameter | 13 mm |
|---|---|
| Grain | 280 |
Show UNSPSC/ECL@SS
£ 0.93 excl. VAT
/ Each
£ 1.12 incl. VAT
- Usually arrives within 14 working days
